Add More Items
View All Quick Selects
Below you can add an image for 'receptacle plate wall plate' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Duplex Receptacle Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, Screw Mount, Thermoset Plastic, White
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$127.80
Per 100
Duplex Receptacle Wall Plate, 2 Gang, 4.56 (W) X 4.50 (H) In, Screw Mount, Stainless Steel, Satin Brushed, 0.1600 LB
$5.78
Each
Receptacle Wall Plate, 1 Gang, 2.75 (W) X 4.5 (H) In, Screw Mount, Thermoset Plastic, Brown
$70.40
Clock Hanger Recessed Receptacle With Smooth Wall Plate 15AMP 125VOLT Light Almond
$10.63
Receptacle Wall Plate, 1 Gang, 2.75 (W) X 4.5 (H) In, Screw Mount, Thermoset Plastic, Ivory
$58.59
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.0700 LB
$82.50
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Red, Gloss, 0.0600 LB
$53.12
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Gray, Gloss, 0.0600 LB
Duplex Receptacle Wall Plate, One Gang, 302 Stainless Steel
$6.53
Duplex Receptacle Wall Plate, 1 Gang, 3.50 (W) X 5.25 (H) In, 302/304 Stainless Steel, Satin Brushed
$5.06
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, Screw Mount, Thermoset Phenolic/Urea Material, Brown
$77.61
Single Receptacle Wall Plate, Two Gang, White
$1,065.16
Single Receptacle Wall Plate, One Gang, Ivory
$72.45
Single Receptacle Wall Plate, One Gang, White
Sectional Wall Plate Semi-Jumbo Duplex Center Section Ivory
$5.02
Sectional Wall Plate Semi-Jumbo Duplex End Section Ivory
$5.17
Combination Device, Duplex; 120 Vac 15 Ampere Single Pole Toggle Switch; 125 Vac 15 Ampere 2 Pole 3 Wire With Grounding Straight Blade Receptacle; White; Side Wiring; Wall Plate Not Included; Application Commercial; Approval Ul, Csa C22.2
$864.00
No longer available or discontinued by the manufacturer.
Recessed Straight Blade Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, Wire Ground Connection, Wall Mount, 2.74 In Length, 1.878 In Width, 4.478 In Height, Neoprene Material, Ivory, 0.2700 LB
$1,063.28
Switch and Receptacle, Duplex; 120 Vac 15 Ampere Single Pole Toggle Switch; 125 V 15 Ampere 2 Pole 3 Wire With Grounding Straight Blade Receptacle; Almond; Side Wiring; Wall Plate Not Included; Application Commercial; Approval Ul 20, Ul 498; Eagle? Brand
Single Receptacle Wallplate, 2 Gang, 4.56 (W) X 4.50 (H) In;2.156 In (Dia.), Wall Mount, 302/304 Stainless Steel, Satin Brushed, 21.8 LB
$5.69
20
Popularity
Default